Motion
80761 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"60 X-WEIGHT

3M
80761 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 747D, Type 83, 1 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #02717103
MFR #80761 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"60 X-WEIGHT
Price$20.66/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80761 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 747D, Type 83, 1 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #02717103
MFR #80761 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"60 X-WEIGHT

Mfr description
80761 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.66/wh

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Long Description
    The 80761 is a flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.062 lb, ideal for aggressive deburring in tight areas.
  • Manufacturer Stock Number
    60440262305
  • Manufacturer Upc Number
    00051144807611
  • Max Rpm
    30000 rpm
  • UPC_NO
    00051144807611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)