Motion
80769 CLOTH BAND 747D 1/2"X1"60 X-WEIGHT

3M
80769 CLOTH BAND 747D 1/2"X1"60 X-WEIGHT

3M™ Cloth Spiral Band 747D, 1/2 in x 1 in, 60 X-weight, 100 per case
MI ITEM #02717104
MFR #80769 CLOTH BAND 747D 1/2"X1"60 X-WEIGHT
List Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80769 CLOTH BAND 747D 1/2"X1"60 X-WEIGHT

3M™ Cloth Spiral Band 747D, 1/2 in x 1 in, 60 X-weight, 100 per case
MI ITEM #02717104
MFR #80769 CLOTH BAND 747D 1/2"X1"60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.98/each for your price

Overview

Mfr description
80769 CLOTH BAND 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
  • Durable cotton backing withstands aggressive sanding and grinding
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys
  • Resin bond withstands high heat and pressure

Specifications

  • Band Diameter
    1/2 in
  • Width/Diameter
    1 in
  • Band Width
    1 in
  • Grit Number
    60
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    15000 rpm
  • Compatible Tool
    Die Grinder, Rubber Cushion Polishing Wheel, Rubber Slotted Expander Wheel
  • Manufacturer Stock Number
    60900001698
  • Manufacturer Upc Number
    00051144807697
  • UPC_NO
    00051144807697
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought