Motion
80771 CLOTH BAND 747D 2"X1"60 X-WEIGHT

3M
80771 CLOTH BAND 747D 2"X1"60 X-WEIGHT

3M™ Cloth Spiral Band 747D, 60 X-weight, 2 in x 1 in, 100 per case
MI ITEM #02717106
MFR #80771 CLOTH BAND 747D 2"X1"60 X-WEIGHT
List Price$2.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80771 CLOTH BAND 747D 2"X1"60 X-WEIGHT

3M™ Cloth Spiral Band 747D, 60 X-weight, 2 in x 1 in, 100 per case
MI ITEM #02717106
MFR #80771 CLOTH BAND 747D 2"X1"60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.57/each for your price

Overview

Mfr description
80771 CLOTH BAND 747D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    2 in
  • Band Width
    1 in
  • Grit Number
    60
  • Abrasive Material
    Ceramic
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    11000 rpm
  • Compatible Tool
    Die Grinder, Rubber Cushion Polishing Wheel, Rubber Slotted Expander Wheel
  • Manufacturer Stock Number
    60900002217
  • Manufacturer Upc Number
    00051144807710
  • UPC_NO
    00051144807710
  • Weight
    0.021 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought