Motion
80800 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P180 X-WEIGHT

3M
80800 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P180 X-WEIGHT

Scotch-Brite® Flap Wheel - Aluminum Oxide, P120 Grit, 2-1/2 in Wheel Diameter, 1-1/4 in Wheel Width
Mi Item #02717115
MFR #80800 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P180 X-WEIGHT
Price$84.06/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80800 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P180 X-WEIGHT

Scotch-Brite® Flap Wheel - Aluminum Oxide, P120 Grit, 2-1/2 in Wheel Diameter, 1-1/4 in Wheel Width
Mi Item #02717115
MFR #80800 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P180 X-WEIGHT

Mfr description
80800 SCOTCH-BRITE COMBI-R WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alternating flaps of coated and non-woven material will cut and finish in a single step
  • 3M™ Roloc™+ attachment system uses longer shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.06/wh

Specifications

Dimensions

  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Long Description
    The 80800 is a flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 2-1/2 in wheel diameter, 1-1/4 in wheel width, a maximum speed of 9000 rpm, and a weight of 0.2 lb, ideal for fine finishing on wider surfaces.
  • Manufacturer Stock Number
    FN510079265
  • Manufacturer Upc Number
    00051144808007
  • Max Rpm
    9000 rpm
  • UPC_NO
    00051144808007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)