Motion
80802 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"80 X-WEIGHT

3M
80802 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"80 X-WEIGHT

Scotch-Brite® Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter
MI ITEM #02717117
MFR #80802 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"80 X-WEIGHT
Your Price$80.70/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80802 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"80 X-WEIGHT

Scotch-Brite® Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter
MI ITEM #02717117
MFR #80802 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"80 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$80.70/wh(List $83.01)

Overview

Mfr description
80802 SCOTCH-BRITE COMBI-R WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alternating flaps of coated and non-woven material will cut and finish in a single step
  • 3M™ Roloc™+ attachment system uses longer shaft
  • Flexible web pads cushion each abrasive sheet to produce a professional brushed finish
  • Roloc™+ attachment holds wheel securely and provides change-out without the need for attachment tools
  • Choice of grades to provide desired finish (#3/#4)

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    9000 rpm
  • Manufacturer Stock Number
    FN510079273
  • Manufacturer Upc Number
    00051144808021
  • UPC_NO
    00051144808021
  • Long Description
    The 80802 is a flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1-1/4 in shank size, 2-1/2 in wheel diameter, a maximum speed of 9000 rpm, and a weight of 0.163 lb, suitable for grinding, blending, and finishing larger surface areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought