Motion
80833 FLEXIBLE DIAMOND HAND FILE 6210J 1-3/4"X1/2"M125 MIC

3M
80833 FLEXIBLE DIAMOND HAND FILE 6210J 1-3/4"X1/2"M125 MIC

Spare-Cylinder and Valve Assembly XP120003056
MI ITEM #02717123
MFR #80833 FLEXIBLE DIAMOND HAND FILE 6210J 1-3/4"X1/2"M125 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80833 FLEXIBLE DIAMOND HAND FILE 6210J 1-3/4"X1/2"M125 MIC

Spare-Cylinder and Valve Assembly XP120003056
MI ITEM #02717123
MFR #80833 FLEXIBLE DIAMOND HAND FILE 6210J 1-3/4"X1/2"M125 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-3/4 in
  • Weight
    0.264 lb
  • Width/Diameter
    1/2 in

Details

  • Color
    Black
  • Grade
    Fine
  • Manufacturer Stock Number
    60980014363
  • Manufacturer Upc Number
    50051144808330
  • Minimum Order Quantity
    1
  • Series
    6210J
  • Shape
    Hand
  • UPC_NO
    00051144808335

Overview

Mfr description
80833 FLEXIBLE DIAMOND HAND FILE 6210J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers sharp, fast cutting action
  • Plastic handle is lightweight and ergonomically designed for operator comfort
  • Color coded by grade to help reduce error for multiple grades in a sequence
  • May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
  • Great for deburring and finishing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought