Motion
80842

3M
80842

3M™ Flexible Diamond Hand File 6210J, 2-1/2 in x 1/4 in M74 Micron, 10 files per box 1 box per case
MI ITEM #02717132
MFR #80842
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80842

3M™ Flexible Diamond Hand File 6210J, 2-1/2 in x 1/4 in M74 Micron, 10 files per box 1 box per case
MI ITEM #02717132
MFR #80842

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80842 FLEXIBLE DIAMOND HAND FILE 6210J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers sharp, fast cutting action
  • Plastic handle is lightweight and ergonomically designed for operator comfort
  • Color coded by grade to help reduce error for multiple grades in a sequence
  • May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
  • Great for deburring and finishing

Specifications

  • Needle File
    No
  • Shape
    Hand
  • Length
    2-1/2 in
  • Width/Diameter
    1/4 in
  • Grit Number
    M74
  • Folding Handle
    No
  • Manufacturer Stock Number
    60980014454
  • Manufacturer Upc Number
    50051144808422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text