Motion
80943

3M
80943

Stikit™ Paper Disc - 80 Grit, Ceramic Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
Mi Item #02717136
MFR #80943
Price$253.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80943

Stikit™ Paper Disc - 80 Grit, Ceramic Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
Mi Item #02717136
MFR #80943

Mfr description
80943 STIKIT PAPER DISC ROLL 763U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
  • Heavy F-weight paper backing supports heavy-duty sanding and resists tears
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.12/rl

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Stock Number
    60010008880
  • Manufacturer Upc Number
    00051144809431
  • Number Of Discs
    100
  • Series
    Stikit™
  • UPC_NO
    00051144809431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)