Motion
80945 STIKIT PAPER DISC ROLL 763U 5"XNH P120 F-WEIGHT

3M
80945 STIKIT PAPER DISC ROLL 763U 5"XNH P120 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 763U, 5 in x NH P120 F-weight, 100 discs per roll 4 rolls per case
MI ITEM #02717137
MFR #80945 STIKIT PAPER DISC ROLL 763U 5"XNH P120 F-WEIGHT
List Price$248.56/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80945 STIKIT PAPER DISC ROLL 763U 5"XNH P120 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 763U, 5 in x NH P120 F-weight, 100 discs per roll 4 rolls per case
MI ITEM #02717137
MFR #80945 STIKIT PAPER DISC ROLL 763U 5"XNH P120 F-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$248.56/rl for your price

Overview

Mfr description
80945 STIKIT PAPER DISC ROLL 763U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
  • Heavy F-weight paper backing supports heavy-duty sanding and resists tears
  • 3M™ Stikit™ adhesive backing provides ease of disc application and removal
  • Disc rolls offer convenience and reduced cost over individual discs
  • For use with a rotary tool or random orbital sander

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010012189
  • Manufacturer Upc Number
    00051144809455
  • UPC_NO
    00051144809455
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text