Motion
80947 STIKIT PAPER DISC ROLL 763U 6"XNH 80 F-WEIGHT

3M
80947 STIKIT PAPER DISC ROLL 763U 6"XNH 80 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 763U, 80 F-weight, 6 in x NH, Die 600Z, 100 discs per roll, 4 per case
MI ITEM #02717138
MFR #80947 STIKIT PAPER DISC ROLL 763U 6"XNH 80 F-WEIGHT
Price$365.83/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80947 STIKIT PAPER DISC ROLL 763U 6"XNH 80 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 763U, 80 F-weight, 6 in x NH, Die 600Z, 100 discs per roll, 4 per case
MI ITEM #02717138
MFR #80947 STIKIT PAPER DISC ROLL 763U 6"XNH 80 F-WEIGHT

Mfr description
80947 STIKIT PAPER DISC ROLL 763U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
  • Heavy F-weight paper backing supports heavy-duty sanding and resists tears
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.83/rl

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Stock Number
    60010008898
  • Manufacturer Upc Number
    00051144809479
  • Number Of Discs
    100
  • UPC_NO
    00051144809479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)