Motion
81125 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 12"XNH M250 MIC PAT 21

3M
81125 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 12"XNH M250 MIC PAT 21

Cloth Disc - 12.0000 in Disc Dia, Diamond, M250 Grit, 20000 rpm
Mi Item #02717145
MFR #81125 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 12"XNH M250 MIC PAT 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81125 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 12"XNH M250 MIC PAT 21

Cloth Disc - 12.0000 in Disc Dia, Diamond, M250 Grit, 20000 rpm
Mi Item #02717145
MFR #81125 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 12"XNH M250 MIC PAT 21

Mfr description
81125 FLEXIBLE DIAMOND PSA CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Green
  • Disc Color
    Green
  • Flexible
    Yes
  • Grit Number
    M250
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    60650012424
  • Manufacturer Upc Number
    00051144811250
  • Max Rpm
    20000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144811250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)