Motion
7010330364 STANDARD ABRASIVES METAL FINISHING WHEEL 859282, 6 IN X 2 IN X 1

3M
7010330364 STANDARD ABRASIVES METAL FINISHING WHEEL 859282, 6 IN X 2 IN X 1

Standard Abrasives™ Metal Finishing Wheel 859282, 6 in x 2 in x 1 in 6A MED, 2 per case
MI ITEM #02717160
MFR #7010330364 STANDARD ABRASIVES METAL FINISHING WHEEL 859282, 6 IN X 2 IN X 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330364 STANDARD ABRASIVES METAL FINISHING WHEEL 859282, 6 IN X 2 IN X 1

Standard Abrasives™ Metal Finishing Wheel 859282, 6 in x 2 in x 1 in 6A MED, 2 per case
MI ITEM #02717160
MFR #7010330364 STANDARD ABRASIVES METAL FINISHING WHEEL 859282, 6 IN X 2 IN X 1

Mfr description
7010330364 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010330364 Standard Abrasives Metal Finishing Wheel 859282 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 2 in wheel thickness, and 1 in center hole diameter, designed for blending and polishing.
  • Manufacturer Upc Number
    00051115371257
  • UPC_NO
    00051115371257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)