Motion
81929 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M10 MIC PAT 18

3M
81929 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M10 MIC PAT 18

3M™ Flexible Diamond PSA Cloth Disc 6008J, M10, Pattern 18, Blue, 8 in x NH, Die 800L, 1 per case
MI ITEM #02717217
MFR #81929 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M10 MIC PAT 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81929 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M10 MIC PAT 18

3M™ Flexible Diamond PSA Cloth Disc 6008J, M10, Pattern 18, Blue, 8 in x NH, Die 800L, 1 per case
MI ITEM #02717217
MFR #81929 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M10 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81929 FLEXIBLE DIAMOND PSA CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns which each fit unique project needs
  • PSA backing for easy tool attachment
  • Backing can be run with coolant

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M10
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Blue
  • Manufacturer Stock Number
    60650019031
  • Manufacturer Upc Number
    00051144819294
  • UPC_NO
    00051144819294
  • Color
    Blue
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text