Motion
81984 FLAP WHEEL 741A 6"X1"X1"80 X-WEIGHT

3M
81984 FLAP WHEEL 741A 6"X1"X1"80 X-WEIGHT

3M™ Flap Wheel 741A, 6 in x 1 in x 1 in 80 X-weight, 5 per case
MI ITEM #02717220
MFR #81984 FLAP WHEEL 741A 6"X1"X1"80 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81984 FLAP WHEEL 741A 6"X1"X1"80 X-WEIGHT

3M™ Flap Wheel 741A, 6 in x 1 in x 1 in 80 X-weight, 5 per case
MI ITEM #02717220
MFR #81984 FLAP WHEEL 741A 6"X1"X1"80 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81984 FLAP WHEEL 741A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight polyester/cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Flaps wear down to expose fresh abrasive mineral, assuring a fast and consistent cut

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Center Hole Diameter
  • Max Rpm
    6100 rpm
  • Manufacturer Stock Number
    60870004912
  • Manufacturer Upc Number
    00051144819843
  • UPC_NO
    00051144819843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought