Motion
82189 STIKIT DISC PAD 5"X3/4"5/8-11 INTERNAL

3M
82189 STIKIT DISC PAD 5"X3/4"5/8-11 INTERNAL

Stikit™ Disc Backing Pad - 5 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02717228
MFR #82189 STIKIT DISC PAD 5"X3/4"5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82189 STIKIT DISC PAD 5"X3/4"5/8-11 INTERNAL

Stikit™ Disc Backing Pad - 5 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02717228
MFR #82189 STIKIT DISC PAD 5"X3/4"5/8-11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82189 STIKIT DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/8-11 in
  • Body Material
    Foam
  • Density Rating
    Medium
  • Manufacturer Stock Number
    60980015741
  • Manufacturer Upc Number
    00051144821891
  • UPC_NO
    00051144821891
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text