Motion
82247 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2000 A-WEIGHT SCAL

3M
82247 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2000 A-WEIGHT SCAL

3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q, 2000 A-weight, 1-3/8 in x NH, Scallop, Die 143S, 1000 discs per roll, 4 per case
MI ITEM #02717235
MFR #82247 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2000 A-WEIGHT SCAL
List Price$578.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82247 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2000 A-WEIGHT SCAL

3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q, 2000 A-weight, 1-3/8 in x NH, Scallop, Die 143S, 1000 discs per roll, 4 per case
MI ITEM #02717235
MFR #82247 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2000 A-WEIGHT SCAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$578.61/rl for your price

Overview

Mfr description
82247 WETORDRY FINESSE-IT PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Discs may be run wet or dry, per user preference
  • May be used on a range of surfaces, from paint to metal and wood
  • Multiple discs on a roll reduces the need for ordering replacements
  • Pressure sensitive adhesive backing makes for easy stick-on and stick-off attachment to holder pad
  • May be used with random orbital sanders, disc sanders or a stationary disc sander

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    2000
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010017600
  • Manufacturer Upc Number
    00051144822478
  • UPC_NO
    00051144822478
  • Color
    Black
  • Manufacturer Package Quantity
    1000
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    1.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text