Motion
7000028509 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR 07516, 2 IN X N

3M
7000028509 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR 07516, 2 IN X N

Quick Change Disc - 2.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #02717244
MFR #7000028509 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR 07516, 2 IN X N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028509 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR 07516, 2 IN X N

Quick Change Disc - 2.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #02717244
MFR #7000028509 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR 07516, 2 IN X N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000028509 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Super Fine
  • Max Rpm
    25000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051131075160
  • UPC_NO
    00051131075160
  • Application
    Polishing, Cleaning
  • Attachment Method
    TR
  • Mounting Type
    TR
  • Material Application
    Light Polishing, Light Coating Removal, Contour Finishing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text