Motion
82877 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP LITER

3M
82877 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP LITER

3M™ Finesse-it™ Polish - Final Finish, 82877, Gray, Easy Clean Up, Liter, 12 per case
Mi Item #02717270
MFR #82877 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP LITER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82877 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP LITER

3M™ Finesse-it™ Polish - Final Finish, 82877, Gray, Easy Clean Up, Liter, 12 per case
Mi Item #02717270
MFR #82877 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP LITER

Mfr description
82877 FINESSE-IT FINAL FINISH GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes swirl marks after compounding
  • Chemically safe for clear coats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    9.85 in
  • Overall Length
    3.3 in
  • Overall Width
    3.3 in

Details

  • Color
    Gray
  • Container Capacity
    32 oz
  • Manufacturer Stock Number
    60200006074
  • Manufacturer Upc Number
    00051144828777
  • Product Types
    Polish
  • UPC_NO
    00051144828777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)