Motion
82878 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP GL

3M
82878 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP GL

3M™ Finesse-it™ Polish - Final Finish, 82878, Gray, Easy Clean Up, Gallon, 4 per case
Mi Item #02717271
MFR #82878 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP GL
Price$387.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82878 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP GL

3M™ Finesse-it™ Polish - Final Finish, 82878, Gray, Easy Clean Up, Gallon, 4 per case
Mi Item #02717271
MFR #82878 FINESSE-IT FINAL FINISH GRAY EASY CLEAN UP GL

Mfr description
82878 FINESSE-IT FINAL FINISH GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes swirl marks after compounding
  • Chemically safe for clear coats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.66/each

Specifications

Dimensions

  • Overall Height
    4.5 in
  • Overall Length
    11.64 in
  • Overall Width
    7.13 in

Details

  • Color
    Gray
  • Compound Type
    Finish
  • Container Capacity
    1 gal (US)
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60980017523
  • Manufacturer Upc Number
    00051144828784
  • Material Application
    Paint Surfaces
  • Product Types
    Polish
  • UPC_NO
    00051144828784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)