Motion
83269 FLAP WHEEL TYPE 84 747D 3"X1"X1/4-20 EXT 60 X-WEIGHT

3M
83269 FLAP WHEEL TYPE 84 747D 3"X1"X1/4-20 EXT 60 X-WEIGHT

3M™ Flap Wheel 747D, T84, 3 in x 1 in x 1/4-20 EXT, 60 X-weight, 10 per case
Mi Item #02717300
MFR #83269 FLAP WHEEL TYPE 84 747D 3"X1"X1/4-20 EXT 60 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83269 FLAP WHEEL TYPE 84 747D 3"X1"X1/4-20 EXT 60 X-WEIGHT

3M™ Flap Wheel 747D, T84, 3 in x 1 in x 1/4-20 EXT, 60 X-weight, 10 per case
Mi Item #02717300
MFR #83269 FLAP WHEEL TYPE 84 747D 3"X1"X1/4-20 EXT 60 X-WEIGHT

Mfr description
83269 FLAP WHEEL TYPE 84 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Long Description
    The 83269 is a flap wheel constructed with ceramic abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, a maximum speed of 20000 rpm, and a weight of 0.279 lb, suitable for heavy-duty grinding and blending.
  • Manufacturer Stock Number
    60440262248
  • Manufacturer Upc Number
    00051144832699
  • Max Rpm
    20000 rpm
  • UPC_NO
    00051144832699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)