Motion
83980 ROLOC DISC PAD EXTRA HARD 4"5/8 -11 INTERNAL

3M
83980 ROLOC DISC PAD EXTRA HARD 4"5/8 -11 INTERNAL

3M™ Roloc™ Disc Pad TR 83980, Extra Hard 4 in 5/8 -11 Internal, 5 per case
MI ITEM #02717320
MFR #83980 ROLOC DISC PAD EXTRA HARD 4"5/8 -11 INTERNAL
Your Price$76.57/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83980 ROLOC DISC PAD EXTRA HARD 4"5/8 -11 INTERNAL

3M™ Roloc™ Disc Pad TR 83980, Extra Hard 4 in 5/8 -11 Internal, 5 per case
MI ITEM #02717320
MFR #83980 ROLOC DISC PAD EXTRA HARD 4"5/8 -11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.57/pd(List $97.88)

Overview

Mfr description
83980 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

  • Material
    Rubber
  • Manufacturer Stock Number
    60440237026
  • Manufacturer Upc Number
    00051144839803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text