Motion
84374 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1"XNH M125 MIC PAT 18

3M
84374 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1"XNH M125 MIC PAT 18

Cloth Disc - 1.0000 in Disc Dia, Diamond, M125 Grit
MI ITEM #02717343
MFR #84374 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1"XNH M125 MIC PAT 18
Your Price$11.80/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84374 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1"XNH M125 MIC PAT 18

Cloth Disc - 1.0000 in Disc Dia, Diamond, M125 Grit
MI ITEM #02717343
MFR #84374 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1"XNH M125 MIC PAT 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.80/dc(List $12.05)

Overview

Mfr description
84374 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M125
  • Backing Material
    Cloth
  • Flexible
    Yes
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Black
  • Manufacturer Stock Number
    60650022704
  • Manufacturer Upc Number
    00051144843749
  • UPC_NO
    00051144843749
  • Application
    Finishing, Grinding
  • Color
    Black
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text