Motion
84376

3M
84376

3M™ Flexible Diamond QRS Cloth Disc 6002J, M40, Pattern 18, Yellow, 1 in x NH, Die 100N, 10 per case
MI ITEM #02717345
MFR #84376
List Price$8.39/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84376

3M™ Flexible Diamond QRS Cloth Disc 6002J, M40, Pattern 18, Yellow, 1 in x NH, Die 100N, 10 per case
MI ITEM #02717345
MFR #84376

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.39/dc for your price

Overview

Mfr description
84376 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M40
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Yellow
  • Manufacturer Stock Number
    60650022720
  • Manufacturer Upc Number
    00051144843763
  • UPC_NO
    00051144843763
  • Color
    Yellow
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text