Motion
84382 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M125 MIC PAT 18

3M
84382 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M125 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M125, Pattern 18, Black, 1-1/2 in x NH, Die 150S, 10 per case
MI ITEM #02717351
MFR #84382 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M125 MIC PAT 18
List Price$26.87/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84382 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M125 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M125, Pattern 18, Black, 1-1/2 in x NH, Die 150S, 10 per case
MI ITEM #02717351
MFR #84382 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M125 MIC PAT 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.87/dc for your price

Overview

Mfr description
84382 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M125
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Black
  • Manufacturer Stock Number
    60650023561
  • Manufacturer Upc Number
    00051144843824
  • UPC_NO
    00051144843824
  • Color
    Black
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text