Motion
84383 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M74 MIC PAT 18

3M
84383 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M74 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M74, Pattern 18, Red, 1-1/2 in x NH, Die 150S, 10 per case
MI ITEM #02717352
MFR #84383 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M74 MIC PAT 18
Price$23.35/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84383 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M74 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M74, Pattern 18, Red, 1-1/2 in x NH, Die 150S, 10 per case
MI ITEM #02717352
MFR #84383 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 1-1/2"XNH M74 MIC PAT 18

Mfr description
84383 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.35/dc

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Red
  • Disc Color
    Red
  • Grit Number
    M74
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023579
  • Manufacturer Upc Number
    00051144843831
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144843831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)