Motion
7100253769 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.2 MM, 0.7 M

3M
7100253769 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.2 MM, 0.7 M

3M™ High Shear Pressure Sensitive Cover Tape 2668, 5.2 mm, 0.7 mm Adhesive Exposure, 300 m/Roll, 25/Case
MI ITEM #02717356
MFR #7100253769 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.2 MM, 0.7 M
List Price$58.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253769 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.2 MM, 0.7 M

3M™ High Shear Pressure Sensitive Cover Tape 2668, 5.2 mm, 0.7 mm Adhesive Exposure, 300 m/Roll, 25/Case
MI ITEM #02717356
MFR #7100253769 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.2 MM, 0.7 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.78/each for your price

Overview

Mfr description
7100253769 3M HIGH SHEAR PRESSURE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Stock Number
    60650023611
  • Manufacturer Upc Number
    08887862418684
  • Minimum Order Quantity
    25
  • UPC_NO
    08887862418684
  • Weight
    0.316 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text