Motion
7100253771 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.4 MM, 0.8 M

3M
7100253771 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.4 MM, 0.8 M

3M™ High Shear Pressure Sensitive Cover Tape 2668, 5.4 mm, 0.8 mm Adhesive Exposure, 300 m/Roll, 25/Case
Mi Item #02717357
MFR #7100253771 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.4 MM, 0.8 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253771 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.4 MM, 0.8 M

3M™ High Shear Pressure Sensitive Cover Tape 2668, 5.4 mm, 0.8 mm Adhesive Exposure, 300 m/Roll, 25/Case
Mi Item #02717357
MFR #7100253771 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 5.4 MM, 0.8 M

Mfr description
7100253771 3M HIGH SHEAR PRESSURE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.327 lb

Details

  • Manufacturer Stock Number
    60650023629
  • Manufacturer Upc Number
    08887862418707
  • Minimum Order Quantity
    25
  • UPC_NO
    08887862418707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)