Motion
84397 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M10 MIC PAT 18

3M
84397 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M10 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M10, Pattern 18, Blue, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717358
MFR #84397 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M10 MIC PAT 18
Price$59.48/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84397 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M10 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M10, Pattern 18, Blue, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717358
MFR #84397 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M10 MIC PAT 18

Mfr description
84397 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.48/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Color
    Blue
  • Grit Number
    M10
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650023710
  • Manufacturer Upc Number
    00051144843978
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144843978

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)