Motion
84398 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M250 MIC

3M
84398 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M250 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M250, TR, Green, 1 in, Die R100N, 10 per case
Mi Item #02717359
MFR #84398 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M250 MIC
Price$25.07/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84398 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M250 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M250, TR, Green, 1 in, Die R100N, 10 per case
Mi Item #02717359
MFR #84398 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M250 MIC

Mfr description
84398 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.07/dc

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Green
  • Disc Color
    Green
  • Grit Number
    M250
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023728
  • Manufacturer Upc Number
    00051144843985
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051144843985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)