Motion
84410 CLOTH BELT 777F 1"X30"60 YF-WEIGHT L-FLEX

3M
84410 CLOTH BELT 777F 1"X30"60 YF-WEIGHT L-FLEX

3M™ Cloth Belt 777F, 60 YF-weight, 1 in x 30 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #02717363
MFR #84410 CLOTH BELT 777F 1"X30"60 YF-WEIGHT L-FLEX
List Price$9.89/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84410 CLOTH BELT 777F 1"X30"60 YF-WEIGHT L-FLEX

3M™ Cloth Belt 777F, 60 YF-weight, 1 in x 30 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #02717363
MFR #84410 CLOTH BELT 777F 1"X30"60 YF-WEIGHT L-FLEX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.89/bt for your price

Overview

Mfr description
84410 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Coarse
  • Manufacturer Stock Number
    60420008124
  • Manufacturer Upc Number
    00051144844104
  • UPC_NO
    00051144844104
  • Overall Length
    30 in
  • Overall Width
    1 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text