Motion
84993 ROLOC DISC PAD EXTRA HARD 75 MM M14-2.0 INTERNAL

3M
84993 ROLOC DISC PAD EXTRA HARD 75 MM M14-2.0 INTERNAL

3M™ Roloc™ Disc Pad TR 84993, Extra Hard 75 mm M14-2.0 Internal, 5 per case
MI ITEM #02717375
MFR #84993 ROLOC DISC PAD EXTRA HARD 75 MM M14-2.0 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84993 ROLOC DISC PAD EXTRA HARD 75 MM M14-2.0 INTERNAL

3M™ Roloc™ Disc Pad TR 84993, Extra Hard 75 mm M14-2.0 Internal, 5 per case
MI ITEM #02717375
MFR #84993 ROLOC DISC PAD EXTRA HARD 75 MM M14-2.0 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84993 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

  • Manufacturer Stock Number
    60980025062
  • Manufacturer Upc Number
    00051144849932
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text