Motion
85078 FINESSE-IT KNIT BUFFING PAD 3" 15/16"PILE HEIGHT

3M
85078 FINESSE-IT KNIT BUFFING PAD 3" 15/16"PILE HEIGHT

3M™ Finesse-it™ Knit Buffing Pad, 85078, 3 in 15/16 in Pile Height, 10 per inner, 50 per case
Mi Item #02717382
MFR #85078 FINESSE-IT KNIT BUFFING PAD 3" 15/16"PILE HEIGHT
Price$20.37/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85078 FINESSE-IT KNIT BUFFING PAD 3" 15/16"PILE HEIGHT

3M™ Finesse-it™ Knit Buffing Pad, 85078, 3 in 15/16 in Pile Height, 10 per inner, 50 per case
Mi Item #02717382
MFR #85078 FINESSE-IT KNIT BUFFING PAD 3" 15/16"PILE HEIGHT

Mfr description
85078 FINESSE-IT KNIT BUFFING PAD 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
  • ​Wool fibers distribute material evenly and consistently
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.37/pd

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Pile Height
    15/16 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60980026482
  • Manufacturer Upc Number
    00051144850785
  • Mounting Type
    Hook & Loop
  • Pad Material
    Wool
  • UPC_NO
    00051144850785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)