Motion
85084 FINESSE-IT KNIT II BUFFING PAD 3"15/16"PILE HEIGHT

3M
85084 FINESSE-IT KNIT II BUFFING PAD 3"15/16"PILE HEIGHT

3M™ Finesse-it™ Knit II Buffing Pad 85084, 3 in 15/16 in Pile Height, 10 per inner 50 per case
Mi Item #02717385
MFR #85084 FINESSE-IT KNIT II BUFFING PAD 3"15/16"PILE HEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85084 FINESSE-IT KNIT II BUFFING PAD 3"15/16"PILE HEIGHT

3M™ Finesse-it™ Knit II Buffing Pad 85084, 3 in 15/16 in Pile Height, 10 per inner 50 per case
Mi Item #02717385
MFR #85084 FINESSE-IT KNIT II BUFFING PAD 3"15/16"PILE HEIGHT

Mfr description
85084 FINESSE-IT KNIT II BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
  • Wool fibers distribute material evenly and consistently
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Pile Height
    0.93 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60980027712
  • Manufacturer Upc Number
    00051144850846
  • Mounting Type
    Hook & Loop
  • Pad Material
    Wool
  • UPC_NO
    00051144850846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)