Motion
7000045710 HOOKIT DISC HAND PAD MOLDED 5"

3M
7000045710 HOOKIT DISC HAND PAD MOLDED 5"

3M™ Hookit™ Disc Hand Pad 85095, Molded, 5 in, 10 per case
Mi Item #02717389
MFR #7000045710 HOOKIT DISC HAND PAD MOLDED 5"
Price$58.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045710 HOOKIT DISC HAND PAD MOLDED 5"

3M™ Hookit™ Disc Hand Pad 85095, Molded, 5 in, 10 per case
Mi Item #02717389
MFR #7000045710 HOOKIT DISC HAND PAD MOLDED 5"

Mfr description
7000045710 HOOKIT DISC HAND PAD MOLDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two "grip" styles make sanding by hand more comfortable
  • Hand band allows some tactile sense of work surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.64/each

Specifications

Dimensions

  • Overall Length
    11.27 in
  • Overall Width
    10.3750 in

Details

  • Manufacturer Stock Number
    60980031342
  • Manufacturer Upc Number
    00051144850952
  • Pad Color
    Yellow
  • Pad Holder Color
    Yellow
  • Product Types
    Holder
  • UPC_NO
    00051144850952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)