Motion
85097 ROLOC TS & TSM MANDREL 1/4"X2"

3M
85097 ROLOC TS & TSM MANDREL 1/4"X2"

3M™ Roloc™ TS & TSM Mandrel 85097, 1/4 in x 2 in, 5 per case
MI ITEM #02717391
MFR #85097 ROLOC TS & TSM MANDREL 1/4"X2"
Price$18.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85097 ROLOC TS & TSM MANDREL 1/4"X2"

3M™ Roloc™ TS & TSM Mandrel 85097, 1/4 in x 2 in, 5 per case
MI ITEM #02717391
MFR #85097 ROLOC TS & TSM MANDREL 1/4"X2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.62/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Shank Size
    1/4 in
  • Thread Size
    1/4-20 in

Details

  • Abrasive Comp
    Abrasive Disc
  • Manufacturer Stock Number
    60980031367
  • Manufacturer Upc Number
    00051144850976
  • UPC_NO
    00051144850976

Overview

Mfr description
85097 ROLOC TS & TSM MANDREL 1/4"X2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for cleaning and finishing of airplane seat track channels
  • Enables access to hard-to-reach recesses
  • Securely holds a ¾-inch Roloc™ TS
  • or TSM-style disc to a die grinder or disc sander
  • Accepts both TSM and TS quick change discs
  • 1/4-inch diameter shaft fits tool collet
  • Quick attachment style makes disc changes easy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought