1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
85099 FINESSE-IT KNIT II BUFFING PAD 3"11/16"PILE HEIGHT
3M™ Finesse-it™ Knit II Buffing Pad 85099, 3 in 11/16 in Pile Height, 10 per inner 50 per case
MI ITEM #
02717394
MFR #
85099 FINESSE-IT KNIT II BUFFING PAD 3"11/16"PILE HEIGHT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
3M 85099 FINESSE-IT KNIT II BUFFING PAD 3"11/16"PILE HEIGHT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
85099 FINESSE-IT KNIT II BUFFING PAD 3"11/16"PILE HEIGHT
3M™ Finesse-it™ Knit II Buffing Pad 85099, 3 in 11/16 in Pile Height, 10 per inner 50 per case
MI ITEM #
02717394
MFR #
85099 FINESSE-IT KNIT II BUFFING PAD 3"11/16"PILE HEIGHT
Mfr description
85099 FINESSE-IT KNIT II BUFFING PAD
For industrial/occupational use only. Not for consumer sale or use.
Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
Wool fibers distribute material evenly and consistently
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
3 in
Pile Height
11/16 in
Details
Color
White
Manufacturer Stock Number
60980031383
Manufacturer Upc Number
00051144850990
Mounting Type
Hook & Loop
Pad Material
Wool
UPC_NO
00051144850990
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items