Motion
85100 FINESSE-IT NATURAL BUFFING PAD 5-1/4"BLACK

3M
85100 FINESSE-IT NATURAL BUFFING PAD 5-1/4"BLACK

3M™ Finesse-it™ Natural Buffing Pad 85100, 5-1/4 in Black, 10 per inner 50 per case
MI ITEM #02717395
MFR #85100 FINESSE-IT NATURAL BUFFING PAD 5-1/4"BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85100 FINESSE-IT NATURAL BUFFING PAD 5-1/4"BLACK

3M™ Finesse-it™ Natural Buffing Pad 85100, 5-1/4 in Black, 10 per inner 50 per case
MI ITEM #02717395
MFR #85100 FINESSE-IT NATURAL BUFFING PAD 5-1/4"BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85100 FINESSE-IT NATURAL BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides the most aggressive cutting action in the Finesse-it line for fast removal of sanding scratches in conjunction with 3M™Finesse-it™ polishes
  • Dense natural pile conforms to contours for even finishing
  • Aggressive cut quickly removes oxidation and scratches with less heat buildup
  • 3M™ Hookit™ attachment system holds pad securely and provides quick disc/pad change-out
  • Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish

Specifications

  • Overall Diameter
    5.25 in
  • Pad Material
    Lambswool
  • Pile Height
    20 mm
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60980031391
  • Manufacturer Upc Number
    00051144851003
  • UPC_NO
    00051144851003
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought