1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
85103 FINESSE-IT NATURAL BUFFING PAD 3"BLACK
3M™ Finesse-it™ Natural Buffing Pad 85103, 3 in Black, 10 per inner 50 per case
MI ITEM #
02717397
MFR #
85103 FINESSE-IT NATURAL BUFFING PAD 3"BLACK
Price
$21.53
/pd
Qty
Add to Cart
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
3M 85103 FINESSE-IT NATURAL BUFFING PAD 3"BLACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
85103 FINESSE-IT NATURAL BUFFING PAD 3"BLACK
3M™ Finesse-it™ Natural Buffing Pad 85103, 3 in Black, 10 per inner 50 per case
MI ITEM #
02717397
MFR #
85103 FINESSE-IT NATURAL BUFFING PAD 3"BLACK
Mfr description
85103 FINESSE-IT NATURAL BUFFING PAD
For industrial/occupational use only. Not for consumer sale or use.
Provides the most aggressive cutting action in the Finesse-it line for fast removal of sanding scratches in conjunction with 3M™Finesse-it™ polishes
Dense natural pile conforms to contours for even finishing
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.53
/pd
Add to Cart
Specifications
Dimensions
Overall Diameter
3 in
Pile Height
20 mm
Details
Color
Black
Manufacturer Stock Number
60980031425
Manufacturer Upc Number
00051144851034
Mounting Type
Hook & Loop
Pad Material
Lambswool
UPC_NO
00051144851034
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items