Motion
85132 STIKIT PAPER DISC ROLL 210U 5"XNH P180 A-WEIGHT

3M
85132 STIKIT PAPER DISC ROLL 210U 5"XNH P180 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, P180 A-weight, 5 in x NH, Die 500X, 250 discs per roll, 4 per case
MI ITEM #02717400
MFR #85132 STIKIT PAPER DISC ROLL 210U 5"XNH P180 A-WEIGHT
List Price$333.55/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85132 STIKIT PAPER DISC ROLL 210U 5"XNH P180 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, P180 A-weight, 5 in x NH, Die 500X, 250 discs per roll, 4 per case
MI ITEM #02717400
MFR #85132 STIKIT PAPER DISC ROLL 210U 5"XNH P180 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.55/rl for your price

Overview

Mfr description
85132 STIKIT PAPER DISC ROLL 210U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for lightweight sanding and finishing
  • 3M™ Stikit™ adhesive backing provides easy application and removal
  • Convenient disc roll form means no liners to remove, increasing productivity
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity

Specifications

  • Grit Number
    P180
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    250
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010017824
  • Manufacturer Upc Number
    00051144851324
  • UPC_NO
    00051144851324
  • Overall Diameter
    5 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text