Motion
85234 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M20 MIC

3M
85234 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M20 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M20, TR, White, 1 in, Die R100N, 10 per case
Mi Item #02717403
MFR #85234 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M20 MIC
Price$16.93/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85234 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M20 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M20, TR, White, 1 in, Die R100N, 10 per case
Mi Item #02717403
MFR #85234 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M20 MIC

Mfr description
85234 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.93/dc

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    White
  • Disc Color
    White
  • Grit Number
    M20
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023769
  • Manufacturer Upc Number
    00051144852345
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051144852345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)