Motion
85235 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M10 MIC

3M
85235 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M10 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M10, TR, Blue, 1 in, Die R100N, 10 per case
MI ITEM #02717404
MFR #85235 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M10 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85235 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M10 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M10, TR, Blue, 1 in, Die R100N, 10 per case
MI ITEM #02717404
MFR #85235 ROLOC FLEXIBLE DIAMOND DISC 6234J 1"XNH M10 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YY
  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Blue
  • Disc Attachment Type
    Type 3
  • Disc Color
    Blue
  • Grade
    Extra Coarse
  • Grit Number
    M10
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023777
  • Manufacturer Upc Number
    00051144852352
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Type R
  • Series
    6234J
  • UPC_NO
    00051144852352

Overview

Mfr description
85235 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
  • Abrasive construction provides durability and long life, allows conformance to contours
  • Quick-change twist-on and off Roloc™ Discs make grade changes easy, minimize downtime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought