Motion
85239 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M125 MIC

3M
85239 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M125 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M125 J-weight, TR, Black, 1-1/2 in, Die R150S, 10 per case
Mi Item #02717408
MFR #85239 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M125 MIC
Price$44.84/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85239 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M125 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M125 J-weight, TR, Black, 1-1/2 in, Die R150S, 10 per case
Mi Item #02717408
MFR #85239 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M125 MIC

Mfr description
85239 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.84/dc

Specifications

Dimensions

  • Backing Weight
    YY
  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Black
  • Disc Attachment Type
    Type 3
  • Disc Color
    Black
  • Grade
    Fine
  • Grit Number
    M125
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023074
  • Manufacturer Upc Number
    00051144852390
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Type R
  • Series
    6234J
  • UPC_NO
    00051144852390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)