Motion
7100100697

3M
7100100697

Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M74 Grit, Red Color
MI ITEM #02717409
MFR #7100100697
Price$37.02/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100100697

Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M74 Grit, Red Color
MI ITEM #02717409
MFR #7100100697

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.02/dc

Specifications

Dimensions

  • Backing Weight
    YY
  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Surface Preparation
  • Attachment Type
    TR Roll-On/Off
  • Backing Material
    Polyester
  • Color
    Red
  • Disc Attachment Type
    Type 3
  • Grade
    Medium
  • Grit Number
    M74
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023082
  • Manufacturer Upc Number
    00051144852406
  • Material Application
    Carbide, Cast Iron, Ceramic, Composite, High Nickel Alloy, Oxide, Soft Metal, Stone
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051144852406

Overview

Mfr description
85240 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought