Motion
85242 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M20 MIC

3M
85242 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M20 MIC

Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M20 Grit
MI ITEM #02717411
MFR #85242 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M20 MIC
List Price$29.87/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85242 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M20 MIC

Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M20 Grit
MI ITEM #02717411
MFR #85242 ROLOC FLEXIBLE DIAMOND DISC 6234J 1-1/2"XNH M20 MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.87/dc for your price

Overview

Mfr description
85242 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Package Quantity
    10
  • Disc Diameter
  • Grit Number
    M20
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Backing Material
    Polyester
  • Manufacturer Stock Number
    60650023108
  • Manufacturer Upc Number
    00051144852420
  • UPC_NO
    00051144852420
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text