Motion
7100100699

3M
7100100699

Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M10 Grit, Blue Color
Mi Item #02717412
MFR #7100100699
Price$30.06/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100100699

Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M10 Grit, Blue Color
Mi Item #02717412
MFR #7100100699

Mfr description
85243 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.06/dc

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Polyester
  • Color
    Blue
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    M10
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023116
  • Manufacturer Upc Number
    00051144852437
  • Material Application
    Carbide, Cast Iron, Ceramic, Composite, High Nickel Alloy, Oxide, Soft Metal, Stone
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051144852437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)