Motion
85248 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M74 MIC

3M
85248 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M74 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M74, TR, Red, 2 in, Die R200P, 10 per case
Mi Item #02717415
MFR #85248 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M74 MIC
Price$51.82/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85248 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M74 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M74, TR, Red, 2 in, Die R200P, 10 per case
Mi Item #02717415
MFR #85248 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M74 MIC

Mfr description
85248 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.82/dc

Specifications

Dimensions

  • Backing Weight
    YY
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Closeout
    Yes
  • Color
    Red
  • Disc Attachment Type
    Type 3
  • Disc Color
    Red
  • Grade
    Medium
  • Grit Number
    M74
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023165
  • Manufacturer Upc Number
    00051144852482
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • Series
    6234J
  • UPC_NO
    00051144852482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)