Motion
7100003670

3M
7100003670

Roloc™ Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M20 Grit, White Color
Mi Item #02717416
MFR #7100003670
Price$38.91/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003670

Roloc™ Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, M20 Grit, White Color
Mi Item #02717416
MFR #7100003670

Mfr description
85250 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.91/dc

Specifications

Dimensions

  • Backing Weight
    YY
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Contour Finishing, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Quick-Change Type R
  • Backing Material
    Polyester
  • Color
    White
  • Disc Attachment Type
    Type 3
  • Grade
    Extra Coarse
  • Grit Number
    M20
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023181
  • Manufacturer Upc Number
    00051144852505
  • Material Application
    Stone, carbide and composites, ceramic, glass, metal
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051144852505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)