Motion
85253 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH R10 MIC

3M
85253 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH R10 MIC

Roloc™ Coated Finishing Disc - 2 in Disc Dia, Diamond, R10 Grit, 10 Per Pack
MI ITEM #02717420
MFR #85253 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH R10 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85253 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH R10 MIC

Roloc™ Coated Finishing Disc - 2 in Disc Dia, Diamond, R10 Grit, 10 Per Pack
MI ITEM #02717420
MFR #85253 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH R10 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85253 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    R10
  • Backing Material
    Polyester
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Blue
  • Manufacturer Stock Number
    60650023215
  • Manufacturer Upc Number
    00051144852536
  • UPC_NO
    00051144852536
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text