Motion
85258 ROLOC FLEXIBLE DIAMOND DISC 6234J 3"XNH M20 MIC

3M
85258 ROLOC FLEXIBLE DIAMOND DISC 6234J 3"XNH M20 MIC

Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Diamond, M20 Grit
MI ITEM #02717422
MFR #85258 ROLOC FLEXIBLE DIAMOND DISC 6234J 3"XNH M20 MIC
List Price$63.37/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85258 ROLOC FLEXIBLE DIAMOND DISC 6234J 3"XNH M20 MIC

Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Diamond, M20 Grit
MI ITEM #02717422
MFR #85258 ROLOC FLEXIBLE DIAMOND DISC 6234J 3"XNH M20 MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.37/dc for your price

Overview

Mfr description
85258 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
  • Abrasive construction provides durability and long life, allows conformance to contours
  • Quick-change twist-on and off Roloc™ Discs make grade changes easy, minimize downtime

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M20
  • Backing Material
    Polyester
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    60650023264
  • Manufacturer Upc Number
    00051144852581
  • UPC_NO
    00051144852581
  • Application
    Finishing, Grinding, Surface Preparation
  • Color
    White
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text