Motion
7100253963 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 97.0 MM, 2.5

3M
7100253963 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 97.0 MM, 2.5

3M™ High Shear Pressure Sensitive Cover Tape 2668, 97.0 mm, 2.5 mm Adhesive Exposure, 300 m/Roll, 2/Case
MI ITEM #02717425
MFR #7100253963 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 97.0 MM, 2.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253963 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 97.0 MM, 2.5

3M™ High Shear Pressure Sensitive Cover Tape 2668, 97.0 mm, 2.5 mm Adhesive Exposure, 300 m/Roll, 2/Case
MI ITEM #02717425
MFR #7100253963 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 97.0 MM, 2.5

Mfr description
7100253963 3M HIGH SHEAR PRESSURE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.309 lb

Details

  • Manufacturer Stock Number
    60650023298
  • Manufacturer Upc Number
    08887862434998
  • Minimum Order Quantity
    2
  • UPC_NO
    08887862434998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)